Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fused Extension Lead, 12 ft, PK4

  • Mfr # 081-0148-12-BG4

  • Zoro # G3625623


product price: $49.89
/pk 4, $12.47/ea

Key Features

For Use With
Battery Tender Chargers 4, 5 or 10 Bank Unit
Color
Black
Connection Type
Pin/Socket QDC
Insulation Material
Polyethylene
Max. Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
081-0148-12-BG4
Zoro #
G3625623
UPC #
734357881240
Country of Origin
Viet Nam

Dimensions

Cable Length
12.5 ft

Details

Item
Fused Extension Lead
For Use With
Battery Tender Chargers 4, 5 or 10 Bank Unit
Color
Black
Connection Type
Pin/Socket QDC
Insulation Material
Polyethylene
Max. Amps
10A
Features
12.5 ft Extension Cable, Extend The Length of Reach of The Charger
Standards
Prop 65
Polarity
Negative, Positive
Wire Color
Black
Maximum Current
10 A
Cable Wire Gauge
16 ga
Housing Material
PVC
Contact Material
Copper Core
Maximum Temperature
221 Degrees F
Termination Type
Extension Cable
Maximum Voltage
15V

Description

Extension Lead, Connection Type Pin/Socket QDC, Termination Type Extension Cable, Cable Wire Gauge 16 ga, Cable Length 12.5 ft, Wire Color Black, Maximum Voltage 15V, Maximum Current 10 A, Maximum Temperature 221 Degrees F, Standards Prop 65, Contact Material Copper Core, Polarity Negative, Positive, Housing Material PVC, Insulation Material Polyethylene, Features 12.5 ft Extension Cable, Extend The Length of Reach of The Charger, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.