Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fused Extension Lead, 25 ft, PK4

  • Mfr # 081-0148-25-BG4

  • Zoro # G3619192


product price: $84.99
/pk 4, $21.25/ea
Free Shipping & Returns

Key Features

For Use With
Battery Tender Chargers 4, 5 or 10 Bank Unit
Color
Black
Connection Type
Pin/Socket QDC
Insulation Material
Polyethylene
Features
25 ft Extension-Leads.; Extend the Length of Reach of The Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081-0148-25-BG4
Zoro #
G3619192
UPC #
734357882544
Country of Origin
Viet Nam

Dimensions

Cable Length
25 ft

Details

Item
Fused Extension Lead
For Use With
Battery Tender Chargers 4, 5 or 10 Bank Unit
Color
Black
Connection Type
Pin/Socket QDC
Insulation Material
Polyethylene
Features
25 ft Extension-Leads.; Extend the Length of Reach of The Charger
Max. Amps
10A
Application
Battery Tender, Junior, Plus, 2, 4, 5 or 10 Bank Unit
Polarity
Negative, Positive
Standards
Prop 65
Type
Extenstion Cable
Termination Type
Extension Cable
Wire Color
Black
Maximum Voltage
15V
Maximum Temperature
221 Degrees F
Maximum Current
10 A
Housing Material
PVC
Cable Wire Gauge
16 ga
Contact Material
Copper Core

Description

Extension Lead, Connection Type Pin/Socket QDC, Termination Type Extension Cable, Cable Wire Gauge 16 ga, Cable Length 25 ft, Wire Color Black, Maximum Voltage 15V, Maximum Current 10 A, Maximum Temperature 221 Degrees F, Standards Prop 65, Contact Material Copper Core, Polarity Negative, Positive, Housing Material PVC, Insulation Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.