
Phone Charger, USB, No AC Cord, Plastic
Mfr # 081-0158
Zoro # G5388241
product price: $15.69
/eaKey Features
Amps
2.1A @ 12V
Application
USB Charger for Smartphones
Includes
Quick Disconnect USB Charger Adaptor
Material
Plastic
Type
USB Charger - Quick Disconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
081-0158
Zoro #
G5388241
UPC #
734357815801
Country of Origin
Malaysia
Dimensions
Overall Depth
1 in
Overall Width
5 in
Overall Height
3 in
Details
Amps
2.1A @ 12V
Application
USB Charger for Smartphones
Includes
Quick Disconnect USB Charger Adaptor
Material
Plastic
Type
USB Charger - Quick Disconnect
Color
Black
Voltage (DC)
12 V DC
Item
Phone Charger
Standards
UL
Green Environmental Attribute
Does Not Contain PVC
Category Type
Battery Chargers
Charger Function
Charging
Ports
USB
Product Type
Charger
Current
2.1 A
Number of Connections
1
Voltage
12V DC
Operating Voltage
12V DC
Description
USB Charger, Product Type Charger, Number of Connections 1, Cord Length Not Applicable, Color Black, Ports USB, Includes Quick Disconnect USB Charger Adaptor, Compatible Devices Mobile Devices, Current 2.1 A, Material Plastic, Operating Voltage 12V DC, Overall Depth 1 in, Overall Height 3 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.