Zoro Homepage

Solar Battery Chargers

  • Mfr # 021-1173

  • Zoro # G215263303


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
Flooded, Lead Acid, Lithium (LifeP04), Sealed Maintenance-Free AGM and Gel Cell
Automatic/Manual
Automatic
Charger Style
3-Step Charging
Overall Width
13 9/10 in
Overall Height
14 19/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-1173
Zoro #
G215263303
UPC #
734357117301
Country of Origin
Viet Nam

Dimensions

Overall Width
13 9/10 in
Overall Height
14 19/25 in
Cable Length
6 ft
Overall Depth
1 3/25 in

Details

Item
Solar Panel Battery Charger
For Use With Battery Type
Flooded, Lead Acid, Lithium (LifeP04), Sealed Maintenance-Free AGM and Gel Cell
Automatic/Manual
Automatic
Charger Style
3-Step Charging
Charger Function
Charging
Includes
6 ft Quick Disconnection Extension Cable, Alligator Clips Quick Disconnect Cable, Ring Terminal Quick Disconnect Cable, Solar Charge Controller
Timer Style
Automatic
Charge Type
Smart Charging
Indoor or Outdoor Use
Outdoor
Maximum Wattage
17 W
Output Voltage
12 V
For Battery Voltage
12 V
Charging Current @ Voltage
1.13 A @ 12V

Description

Solar Panel Battery Charger, Charger Style 3-Step Charging, For Use With Battery Type Flooded, Lead Acid, Lithium (LifeP04), Sealed Maintenance-Free AGM and Gel Cell, Charger Function Charging, Automatic, For Battery Voltage 12 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 1.13 A @ 12V, Maintaining Current @ Voltage Not Applicable, Cable Length 6 ft, Charge Type Smart Charging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.