Zoro Homepage

Solar Battery Chargers

  • Mfr # 021-1174

  • Zoro # G615263361


product price: $144.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
Flooded, Lead Acid, Lithium (LifeP04), Sealed Maintenance-Free AGM and Gel Cell
Timer Style
Microprocessor Controlled
Indoor or Outdoor Use
Outdoor
Charger Style
3-Step Charging
Includes
6 ft Quick Disconnection Extension Cable, Alligator Clips Quick Disconnect Cable, Ring Terminal Quick Disconnect Cable, Solar Charge Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-1174
Zoro #
G615263361
UPC #
734357117400
Country of Origin
Viet Nam

Dimensions

Overall Height
24 22/25 in
Cable Length
8 ft
Overall Width
14 17/25 in
Overall Depth
1 3/25 in

Details

Item
Solar Panel Battery Charger
For Use With Battery Type
Flooded, Lead Acid, Lithium (LifeP04), Sealed Maintenance-Free AGM and Gel Cell
Timer Style
Microprocessor Controlled
Indoor or Outdoor Use
Outdoor
Charger Style
3-Step Charging
Includes
6 ft Quick Disconnection Extension Cable, Alligator Clips Quick Disconnect Cable, Ring Terminal Quick Disconnect Cable, Solar Charge Controller
Maximum Wattage
35 W
Portable
Yes
Output Voltage
12 V
Automatic/Manual
Automatic
Charge Type
Smart Charging
Charger Function
Charging
For Battery Voltage
12 V
Charging Current @ Voltage
2.26 A @ 12V

Description

Solar Panel Battery Charger, Charger Style 3-Step Charging, For Use With Battery Type Flooded, Lead Acid, Lithium (LifeP04), Sealed Maintenance-Free AGM and Gel Cell, Charger Function Charging, Automatic, For Battery Voltage 12 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 2.26 A @ 12V, Maintaining Current @ Voltage Not Applicable, Cable Length 8 ft, Charge Type Smart Charging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.