Zoro Homepage

Voltage Meter, LCD, No AC Cord, Plastic

  • Mfr # 081-0157

  • Zoro # G5388232


product price: $26.59
/ea

Key Features

Application
Voltage Indication
Material
Plastic
Type
LCD
Category Type
Battery and Charger Accessories
Depth (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081-0157
Zoro #
G5388232
UPC #
734357815702
Country of Origin
Malaysia

Dimensions

Depth (In.)
1/2 in
Width (In.)
2 in
Height (In.)
1/2 in
Overall Height
1/2 in
Overall Depth
1/2 in
Overall Width
2 in

Details

Application
Voltage Indication
Material
Plastic
Type
LCD
Category Type
Battery and Charger Accessories
Voltage Range
12V
Item
Voltage Meter
Display
LCD
Standards
UL
Product Type
Battery Tester
Load Amperage
2.5 A
Maximum Input Voltage
12 V DC
Display Type
Digital
Digital Display Screen Type
LCD
Minimum Input Voltage
3 V DC
Batteries Tested
12V, AGM

Description

Voltage Meter, Product Type Battery Tester, Overall Width 2 in, Overall Height 1/2 in, Overall Depth 1/2 in, Batteries Tested 12V, AGM, Load Amperage 2.5 A, Maximum Input Voltage 12 V DC, Minimum Input Voltage 3 V DC, Maximum Cold Cranking Amperage Not Applicable, Minimum Cold Cranking Amperage Not Applicable, Display Type Digital, Digital Display Screen Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.