This item is Discontinued.

Batteryjack BatteryJack PC-625-102 Pc625 12 V Powersport; Jet Ski; Waverunner AGM Dry Cell Battery PC-625-102

BatteryJack PC-625-102 Pc625 12 V Powersport; Jet Ski; Waverunner AGM Dry Cell Battery (Discontinued)

  • Mfr # PC-625-102
  • Zoro # G704117711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC-625-102
Zoro #
G704117711
UPC #
-
Country of Origin
China

Description

Features
  • Pc625 12v Powersport, Jet Ski, Waverunner Agm Dry Cell Battery
  • Sealed battery
  • No filling, Maintenance Free
  • Sealed can be mounted in any direction
  • Shock and Vibration resistant Length
  • The Plastic piece on the battery terminals is for terminal protection that can be removed
Applications include
  • Motorcycles, ATVs, Personal Watercraft, Snowmobiles, Ultralight aircraft, Gyrocopter aircraft
Specifications
  • Dimensions: 6.89" L x 6.1" H x 3.89" W
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.