This item is Discontinued.

Batteryjack BatteryJack PM-24HL-BS-HD-203 YTX24HL - BS 12 V 21Ah Battery for Harley Davidson FL Honda Yamaha Indian - YTX24HL - BS74 PM-24HL-BS-HD-203

This item is Discontinued.

Batteryjack

BatteryJack PM-24HL-BS-HD-203 YTX24HL - BS 12 V 21Ah Battery for Harley Davidson FL Honda Yamaha Indian - YTX24HL - BS74 (Discontinued)

Mfr # PM-24HL-BS-HD-203
Zoro # G004118319
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PM-24HL-BS-HD-203
Zoro #
G004118319
UPC #
-
Country of Origin
China

Description

Features
  • YTX24HL-BS 12V 21AH Battery for Harley Davidson FL Honda Yamaha Indian - YTX24HL-BS74
  • Sealed AGM with thicker, heavier plates
  • Sealed AGM with thicker, heavier plates
  • A Heavy Duty Separator increases life, is resistant to shock and vibration to prevent shorts
  • Heavy duty plates and grids inside the battery
  • Batteries are charged and ready to install
  • Our sealed motorcycle batteries feature Absorbed Glass Mat technology (AGM for short)
  • This design dramatically improves a battery's performance
Specifications
  • Dimensions: 8.07" L x 6.37" H x 3.42" W
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.