This item is Discontinued.

Batteryjack BatteryJack PM12A-BS-08 YT12A - BS Suzuki GSXR750 GSX1300R Hayabusa SV650 AN400 GSF1250 PM12A-BS-08

This item is Discontinued.

Batteryjack

BatteryJack PM12A-BS-08 YT12A - BS Suzuki GSXR750 GSX1300R Hayabusa SV650 AN400 GSF1250 (Discontinued)

Mfr # PM12A-BS-08
Zoro # G504117294
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PM12A-BS-08
Zoro #
G504117294
UPC #
-
Country of Origin
China

Description

Features
  • YT12A-BS Suzuki GSXR750 GSX1300R Hayabusa SV650 AN400 GSF1250
  • 12V 9.5AH Battery
  • Completely Sealed
  • Maintenance Free
  • Spill Proof
  • Position-Free and Leakage-Free
  • Low Pressure Venting System
  • High Recovery Capability
  • 100% compatible Sealed
  • Powerstar Super Seal Holds Voltage longer and need less charging in standby or storage mode
  • Shock and Vibration Resistant Spill-Proof Design
  • Factory Activated Pre-Charged Battery
Specifications
  • Dimensions: 5.9" L x 3.42" H x 4.13" W
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.