BatteryJack PM12B-BS-3 PowerStar YT12 - B4 Sealed Battery Ducati ST2 2001 - 2003 Monster 900 ST4 Monster S4 81

  • Mfr # PM12B-BS-3

  • Zoro # G404117011


product price:  $87.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM12B-BS-3
Zoro #
G404117011
UPC #
-
Country of Origin
China

Description

PowerStar« YT12-B4 Sealed Battery Ducati ST2 01-03 Monster 900 ST4 Monster S4 81 - PowerStar batteries are shipped charged and ready to install. Our sealed motor sports batteries feature Absorbed Glass Mat technology (AGM for short). This design dramatically improves a batteries performance in the following areas:

  • True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks
  • Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals
  • AGM batteries have less internal resistance which allows them to produce more discharge current (cold cranking amperage) vs. comparable conventional "wet" batteries, and AGM batteries also recharge faster
  • Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries
  • Much slower self-discharge rate, (3% vs.15% per month) means longer periods between battery recharging over periods of non-use, like winter months or vacations
  • Specifications
    • Dimensions: 6" L x 2.75" H x 5.12" W
    • Weight: 10 lbs

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.