
BatteryJack PM14AH-BS Replacement Yuasa YTX14AH - BS High Performance Motorcycle Battery 12 V 12Ah 210cca
Mfr # PM14AH-BS
Zoro # G004117374
product price: $90.35
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PM14AH-BS
Zoro #
G004117374
UPC #
-
Country of Origin
China
Description
Features
- Replacement Yuasa YTX14AH-BS High Performance Motorcycle Battery 12V 12Ah 210CCA
- 100% compatible
- PM14AH-BS 12V 12AH Sealed Lead Acid AGM BATTERY
- Powerful 210 CCA
- Maintenance Free
- Spill Proof
- Position-Free and Leakage-Free
- Low Pressure Venting System
- High Recovery Capability
- Sealed maintenance free design means you don’t have to worry about checking water levels
- Terminal Type: Nut & Bolt
- Dimensions: 5.31" L x 3.54" H x 6.57" W
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.