This item is Discontinued.

Batteryjack BatteryJack PM14AHL-BS-19 Sealed YTX14AHL - BS Battery for Kawasaki Ninja Vulcan VN700 ZX7 Zx10R KLR650 PM14AHL-BS-19

This item is Discontinued.

Batteryjack

BatteryJack PM14AHL-BS-19 Sealed YTX14AHL - BS Battery for Kawasaki Ninja Vulcan VN700 ZX7 Zx10R KLR650 (Discontinued)

Mfr # PM14AHL-BS-19
Zoro # G504117324
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PM14AHL-BS-19
Zoro #
G504117324
UPC #
-
Country of Origin
China

Description

Features
  • Sealed YTX14AHL-BS Battery for Kawasaki Ninja Vulcan VN700 ZX7 Zx10R KLR650
  • 100% compatible
  • 12V 12AH Sealed Lead Acid AGM BATTERY
  • Powerful 210 CCA
  • Maintenance Free
  • Spill Proof
  • Position-Free and Leakage-Free
  • Low Pressure Venting System
  • High Recovery Capability
  • Sealed maintenance free design means you don’t have to worry about checking water levels
Specifications
  • Dimensions: 5.31" L x 3.54" H x 6.57" W
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.