This item is Discontinued.

Batteryjack BatteryJack PS-YB2.5L-C-001 PowerStar PS - YB2.5L - C; YB2.5L - C Motorcycle Battery PS-YB2.5L-C-001

This item is Discontinued.

Batteryjack

BatteryJack PS-YB2.5L-C-001 PowerStar PS - YB2.5L - C; YB2.5L - C Motorcycle Battery (Discontinued)

Mfr # PS-YB2.5L-C-001
Zoro # G004116988
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-YB2.5L-C-001
Zoro #
G004116988
UPC #
-
Country of Origin
China

Description

PowerStar PS-YB2.5L-C, YB2.5L-C Motorcycle Battery - Charged and ready to install, Our sealed motor sports batteries feature Absorbed Glass Mat technology (AGM for short). This design dramatically improves a batteries performance in the following areas: • True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks • Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals • AGM batteries have less internal resistance which allows them to produce more discharge current (cold cranking amperage) vs. comparable conventional "wet" batteries, and AGM batteries also recharge faster • Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries • Much slower self-discharge rate, (3% vs.15% per month) means longer periods between battery recharging over periods of non-use, like winter months or vacations

Specifications
  • Dimensions: 3.11" L x 2.75" H x 4.13" W
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.