This item is Discontinued.

Batteryjack PowerStar AGM1212-80 Peg Perego Gator Polaris Gaucho Hummer Battery 12V; 12Ah Replacement Battery AGM1212-80

This item is Discontinued.

Batteryjack

PowerStar AGM1212-80 Peg Perego Gator Polaris Gaucho Hummer Battery 12V; 12Ah Replacement Battery (Discontinued)

Mfr # AGM1212-80
Zoro # G304116800
UPC # 747925113650
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AGM1212-80
Zoro #
G304116800
UPC #
747925113650
Country of Origin
China

Description

Applications
  • Uninterrupted Power Supply (UPS)
  • Electric Power System (EPS)
  • Emergency backup power supply
  • Emergency light
  • Railway signal Aircraft signal
  • Alarm and security system
  • Electronic apparatus and equipment
  • Communication power supply
  • DC power supply Auto control system
  • Chemistry - Lead Acid
  • Voltage - 12V
  • Capacity - 12Ah
  • Dimension - 5.95 x 3.86 x 3.74 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.