Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Batteryjack PowerStar AGM1275F2-47 12V; 7Ah Battery For Razor E200 & E300S Electric Scooter AGM1275F2-47

PowerStar AGM1275F2-47 12V; 7Ah Battery For Razor E200 & E300S Electric Scooter (Discontinued)

  • Mfr # AGM1275F2-47
  • Zoro # G904116323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGM1275F2-47
Zoro #
G904116323
UPC #
747925112738
Country of Origin
China

Description

Features
  • SLA battery for verizon fios (PX12072, GT12080) better battery.
  • Terminal Type - T1/T2.
  • 100% compatible.
  • Advanced AGM technology sealed.
  • Replaces - Powersonic PS-12120, CSB GP12120, Panasonic LC-RA1212P, Yuasa NP12-12, GS / Portalac PE12V12, Kung Long WP12-12, MK / East Penn ES12-12, Haze HZS12-12, Union MX-12120, BB battery BP12-12
  • Voltage - 12V
  • Capacity - 7.5Ah
  • Dimension - 5.9 x 2.56 x 3.66 in.
Use:

Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Photography, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.