This item is Discontinued.

Batteryjack PowerStar AGM1275F2-70 Battery 4 Cyberpower 12V; 7Ah 8Ah B-613 1075 7.5Ah AGM 12V AGM1275F2-70

This item is Discontinued.

Batteryjack

PowerStar AGM1275F2-70 Battery 4 Cyberpower 12V; 7Ah 8Ah B-613 1075 7.5Ah AGM 12V (Discontinued)

Mfr # AGM1275F2-70
Zoro # G804116287
UPC # 747925112790
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AGM1275F2-70
Zoro #
G804116287
UPC #
747925112790
Country of Origin
China

Description

Features
  • SLA battery for verizon fios (PX12072, GT12080) better battery.
  • Terminal Type - T1/T2.
  • 100% compatible.
  • Advanced AGM technology sealed.
  • Replaces - Powersonic PS-12120, CSB GP12120, Panasonic LC-RA1212P, Yuasa NP12-12, GS / Portalac PE12V12, Kung Long WP12-12, MK / East Penn ES12-12, Haze HZS12-12, Union MX-12120, BB battery BP12-12
  • Voltage - 12V
  • Capacity - 7.5Ah
  • Dimension - 5.9 x 2.56 x 3.66 in.
Use:

Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Photography, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.