PowerStar PS12-9-228 Battery For ML7-12 - 12V; 7.2 Ah Battery - 9Ah Lasts Longer

  • Mfr # PS12-9-228

  • Zoro # G804115747


product price:  $76.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS12-9-228
Zoro #
G804115747
UPC #
-
Country of Origin
China

Description

Power-Star batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System (AGM System) Power-Star batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady service. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination Power-Star batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use. Maintenance-Free Operation During the expected floating service life of Power-Star batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off Power-Star batteries in any position without loss of capacity, electrolyte and service life.

Features
  • Sealed Construction Power-Stars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any Power-Star battery.
  • This feature insures safe, efficient operation of Power-Star's batteries in any position.
  • Toy Car Play Mobile Scooter Rechargeable SLA Battery
  • Voltage - 12V
  • Capacity - 9Ah
  • Dimension - 5.95 x 2.56 x 3.72 in.
Compatible With

APC AP330, APC AP330XT+, APC AP360, APC AP360SX, APC AP600, APC Back UPS 250B, APC Back UPS 280B, APC Back UPS 300, APC Back UPS 350, APC Back UPS 400, APC Back UPS 400B, APC Back UPS 500, APC Back UPS 500M, APC Back UPS Pro 280, APC Back UPS Pro 2801PNP, APC Back UPS Pro 280B, APC Back UPS Pro 280C, APC Back UPS Pro 280PNP, APC Back UPS Pro 280S, APC Back UPS Pro 280SX116, APC Back UPS Pro 350, APC Back UPS Pro 350U, APC Back UPS Pro 420, APC Back UPS Pro 4201PNP, APC Back UPS Pro 420C, APC Back UPS Pro 420PNP, APC Back UPS Pro 420S, APC Back UPS Pro 500, APC Back UPS Pro 500CLR, APC Back UPS Pro 500U, APC Back UPS Pro 500UC, APC Back UPS 200 version, APC Back UPS 200B version, APC Back UPS 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.