Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Batteryjack PowerStar PS12-9-HT-2Pack3 High Temp Battery; 12V; 9Ah Razor Scooter E300S UPG UB1270 PS12-9-HT-2Pack3

PowerStar PS12-9-HT-2Pack3 High Temp Battery; 12V; 9Ah Razor Scooter E300S UPG UB1270 (Discontinued)

  • Mfr # PS12-9-HT-2Pack3
  • Zoro # G404115574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS12-9-HT-2Pack3
Zoro #
G404115574
UPC #
-
Country of Origin
China

Description

Features
  • High temp 12 Volt edrenaline rechargeable tab style battery for wildgame
  • 12V 9AH high temperature battery built for the heat in high temperature environments.
  • Batteries are charged ready to install
  • Storage temperature ranges - Around 5 - 104 degrees F
  • Operating temperature ranges - Around 32 - 113 degrees F
  • The high temperature battery will actually increase its run time when put in warmer environments
  • The battery exceeds its quoted 9AH capacity by about 4% when over 100 degrees.
  • This will actually give you a longer run time when placed in warmer conditions
  • These PS12-9-HT batteries also have deep discharge characteristics meaning that the devices can drain these batteries down to nothing left and there will not be any continual loss of power
  • The batteries will charge right back up to their optimal charge levels
  • The batteries are extremely rugged and durable maintaining their charge much better in the high temperature range
  • High temperature replacement battery for APC Back-UPS ES 750 BE750BB
  • 2Pack
  • Dimension - 5.95 x 3.72 x 2.56 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.