This item is Discontinued.

Batteryjack Shotgun Powersports Battery Charger Combo Replaces YTZ14 BS Motorcycle Battery 14-BS-ShotgunF120020c

This item is Discontinued.

Batteryjack

Shotgun Powersports Battery Charger Combo Replaces YTZ14 BS Motorcycle Battery (Discontinued)

Mfr # 14-BS-ShotgunF120020c
Zoro # G716378339
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14-BS-ShotgunF120020c
Zoro #
G716378339
UPC #
-
Country of Origin
China

Description

Shotgun Powersports Battery Charger Combo Replaces: YTZ14-BS Motorcycle Battery - Our sealed motorcylce batteries feature Absorbed Glass Mat technology AGM for short This design dramatically improves a batteries performance in the following areas: True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage vs. comparable conventional wet batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations Features Batteries are charged and ready to install Chemistry Lead Acid - Sealed 12 Volt Specifications Dimensions: 5.98in L x 3.43in H x 5.12in W Weight: 9 lbs

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.