
Locking inTin Handle - Black
Mfr # 303-BLACK 3"BB EXT 1-1/2CC
Zoro # G716560758
product price: $16.75
/eaKey Features
Depth (In.)
5 in
Color
Black
Length
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303-BLACK 3"BB EXT 1-1/2CC
Zoro #
G716560758
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
5 in
Length
6 in
Details
Color
Black
Material
Steel
Description
Shank is comes in a size that measures to 5/16 inch sq. x 1-1/2 inch long. This handle comes with two keys. Constructed with precision for optimal performance and reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.