
RV KEY, RV718 , Gray, Egg Shaped, Precut
Mfr # KEY-RV-718
Zoro # G410377294
product price: $2.95
/eaSold in multiples of 3 for $8.85
Key Features
Type
Precut
Material
Brass
For Use With
Bauer 300 series Locks
Length (In.)
2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KEY-RV-718
Zoro #
G410377294
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
2 in
Details
Type
Precut
Material
Brass
For Use With
Bauer 300 series Locks
Color
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.