Zoro Homepage

2" Carabiner Key Ring, Assorted, Aluminum, Key Ring

  • Mfr # BAU41010

  • Zoro # G501846951


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Type
Key Ring
Material
Aluminum
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU41010
Zoro #
G501846951
UPC #
85288410109
Country of Origin
China

Details

Item
2" Carabiner Key Ring
Type
Key Ring
Material
Aluminum
Color
Assorted

Description

This 2" carabiner key chain attaches to your bag or briefcase. Spring-hinge allows easy release of the clip and quick access to keys. Easy spring-hinge opening closes tight after you clip it. Each aluminum key chain meets or exceeds standard for RoHS compliance for lead, mercury, bromine, chrome and cadmium. Carabiner key chain mimics the look of the climber clip but should not be used in climbing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.