Zoro Homepage

4' x 6' Canadian Flags

  • Mfr # 34610

  • Zoro # G806136474


product price: $68.99
/ea

Key Features

Indoor/Outdoor
Outdoor
Material
Nylon
Length
48 in
Style
Canadian
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34610
Zoro #
G806136474
UPC #
085288346101
Country of Origin
United States

Dimensions

Length
48 in
Width
72 in

Details

Item
National Flag
Indoor/Outdoor
Outdoor
Material
Nylon
Style
Canadian
Features
Stitched

Description

The flag of Canada, also known as the Maple Leaf, is a red flag featuring a central white square, which contains an 8-point maple leaf. It has been officially used by Canada since the 1945.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.