Zoro Homepage

Clips, Plastiklip, Small, Ast, PK1000

  • Mfr # LP0200

  • Zoro # G9316533


product price: $18.19
/pk 1000, $0.02/ea

Key Features

Size
Small
Material
Plastic
Color
Assorted
Recycled
Yes
Post Consumer Waste
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP0200
Zoro #
G9316533
UPC #
-
Country of Origin
Germany

Dimensions

Size
Small

Details

Item
Clips,Plastiklip,Small,Ast,PK1000
Material
Plastic
Color
Assorted
Recycled
Yes
Post Consumer Waste
0.3
Recycled Content
0.3

Description

Clips,Plastiklip,Small,Ast,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.