Shop BAUMGARTENS
See all product information
Create Account
Cloth Tape Measure, 60", Assorted Colors, 3PK
- Mfr # 67740
- Zoro # G723723795
product price:Â
$
15.69
/pk of 3, $5.23/ea
Key Features
Includes
3 Tape Measures
Case Material
Plastic
Case Color
Assorted
Size
2 in diameter, 60 in measuring tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67740
- Zoro #
- G723723795
- UPC #
- 194629162246
- Country of Origin
- China
Dimensions
- Size
- 2 in diameter, 60 in measuring tape
Details
- Includes
- 3 Tape Measures
- Case Material
- Plastic
- Case Color
- Assorted
Description
These colorful cloth tape measures are convenient and small enough to put in your shirt pocket or in your desk tray. This cloth tape measure extends up to 60" and retracts with the push of a button. Round plastic enclosure is 2" in diameter in assorted colors. Measures in inches and centimeters. Small enough to go anywhere and everywhere. Lightweight and easy to use. No worries if you're by yourself, it holds secure where you stop it. Includes 1 tape measure in assorted colors (no color choice). Sold as a pack of 3 tape measures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.