Zoro Homepage

Disposable Gloves, Plastic Polyethylene, OneSize, 600 PK, Clear

  • Mfr # 64800

  • Zoro # G1426961


product price: $40.59
/pk 600, $0.07/ea

Key Features

Size
OneSize
Color
Clear
Material
Plastic Polyethylene
Includes
set of 6pks, 100/pk, 600 total
Recommended Age
4+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64800
Zoro #
G1426961
UPC #
194629004768
Country of Origin
China

Dimensions

Size
OneSize

Details

Item
Disposable Gloves
Color
Clear
Material
Plastic Polyethylene
Includes
set of 6pks, 100/pk, 600 total
Recommended Age
4+ Years
Recommended Grade
Grade PK+

Description

Baumgartens Gloves are economical and disposable. Clear medium-weight plastic polyethylene gloves protects sleeves and hands from paint, dirt, dyes and other materials that stain and irritate. Each individual pack contains 100 Gloves. Sold as 6 packs for a total of 600 gloves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.