Zoro Homepage

Fingerprint Pad-Adhesive-12 pk

  • Mfr # 38010

  • Zoro # G906602145


product price: $80.79
/pk 100, $0.81/ea
Free Shipping & Returns

Key Features

Color
Black
Ink Color
Black
Depth
1.5 in
Width
1.5 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38010
Zoro #
G906602145
UPC #
30085288380106
Country of Origin
United States

Dimensions

Depth
1.5 in
Width
1.5 in
Height
1.5 in

Details

Item
Fingerprint Ink Pad
Color
Black
Ink Color
Black
Features
Non-toxic

Description

Put your print on it! As well as their predominant use in government and law, inkless fingerprint pads are used in many industries including banking, casinos, supermarkets, real estate and even in schools. They have many other uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.