Zoro Homepage

Magnetic Tape, Adhesive, 1/2" x 10 ft.

  • Mfr # 66010

  • Zoro # G4788126


product price: $8.79
/ea

Key Features

Length
10 ft
Color
Black
Weight
0.5 lbs
Height
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66010
Zoro #
G4788126
UPC #
085288660108
Country of Origin
Viet Nam

Dimensions

Length
10 ft
Height
1/2"

Details

Item
Magnetic Tape,Adhesive,1/2" x 10 ft.
Color
Black
Weight
0.5 lbs

Description

Magnetic Tape,Adhesive,1/2 In. x 10 ft.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.