Magnetic Tape Refill Roll
- Mfr # M66022
- Zoro # G123723692
product price:Â
$
18.89
/ea
Key Features
Includes
1 Roll
Gauge Case Material
Magnet
Color
Black
Size
15' long x. 5 in wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M66022
- Zoro #
- G123723692
- UPC #
- 085288660221
- Country of Origin
- China
Dimensions
- Size
- 15' long x. 5 in wide
Details
- Includes
- 1 Roll
- Gauge Case Material
- Magnet
- Color
- Black
Description
Need a magnetic surface? Now you can turn anything into a magnet with Baumgartens thick, black, adhesive - backed magnetic tape. It cuts easily to any size with scissors or a knife. Simply peel off the backing and attach. This magnetic tape has lots of uses. It's great for arts and craft projects; you can stick it to photos, pictures, business cards to brighten up your office, dorm room, home or classroom. Use it in the garage to stop nails and screws from going astray. Cheer up your cubicle, locker or filing cabinets with custom made magnets. This item is made from materials that are safer for children. This item consists of a 15 foot 1/2" refill for the roll and cut dispenser. Need a magnetic surface? Now you can turn anything into a magnet with Baumgartens thick, black, adhesive - backed magnetic tape. It cuts easily to any size with scissors or a knife. Simply peel off the backing and attach. This magnetic tape is a refill for item 66021.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.