
MagTape2"x50'-write on/wipeoff
Mfr # 66152
Zoro # G206602166
product price: $88.49
/ea
Free Shipping & Returns
Key Features
Width
2 in
Color
White
Length
16.67 yd
Application
Labeling, Shelf Labeling
Features
Reusable, Repositionable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66152
Zoro #
G206602166
UPC #
085288661525
Country of Origin
Viet Nam
Dimensions
Width
2 in
Length
16.67 yd
Details
Color
White
Item
Magnetic Tape
Application
Labeling, Shelf Labeling
Features
Reusable, Repositionable
Description
Baumgartens, Magnetic Tape, Write on/Wipe off is 2 "x 50' can change the way you organize and customize magnetic info boards used for static and changing presentations, lists, assignments, responsibilities, job details etc... Made with soft magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.