Roll Magnet, White, 50 ft, PK2
- Mfr # BAU66151
- Zoro # G722760890
product price:Â
$
88.75
/pk of 2, $44.38/ea
Key Features
Stability Temperature - Minimum
-40 Degrees F
Stability Temperature - Maximum
150 Degrees F
Overall Width
1 in
Nonmagnetic Side Style
Printable White Vinyl
Product Type
Roll Magnet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAU66151
- Zoro #
- G722760890
- UPC #
- 085288661518
- Country of Origin
- United States
- Stability Temperature - Minimum
- -40 Degrees F
- Stability Temperature - Maximum
- 150 Degrees F
- Item
- Roll Magnet
- Nonmagnetic Side Style
- Printable White Vinyl
- Product Type
- Roll Magnet
- Color
- White
- Wire Color
- White
Dimensions
- Overall Width
- 1 in
- Wire Rope Length
- 50 ft
- Thickness
- 0.125 in
- Overall Length
- 50 ft
- Length
- 50 ft
Description
Roll Magnet, Thickness 0.125 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.