
Security Wrist Band, Tear-Resistant, 10x3/4in Redin
Mfr # 85020
Zoro # G910805372
product price: $17.15
/eaKey Features
Material
Tyvek
Color
Red
Width
10 in
Height
0.7 in
Strap Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85020
Zoro #
G910805372
UPC #
85288850202
Country of Origin
United States
Dimensions
Width
10 in
Height
0.7 in
Strap Size
Standard
Details
Item
Wristband
Material
Tyvek
Color
Red
Description
Superior means of admission control. Brightly colored waterproof wristbands are made from DuPont Tyvek. Each one is perforated and has a one time use, peel off adhesive liner. These bands are perfect for club admission, conventions, parties, bars, crowd control, birthday parties, legal drinking age, festivals, safety and security and school trips. Each band is sequentially numbered. Made from materials that are safer for children. Wristband Type: Security/Crowd Management; Colors: Red; Depicted Text: Sequentially Numbered; Materials: Tyvek Band/Adhesive Closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.