5X Packette Magnifier
Mfr # 81-31-33
Zoro # G0276096
product price: $8.69
/eaKey Features
Power
5X
Diopter
20D
Focal Distance
2 in, 5.1 cm
Lens Dia.
37mm
Case
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81-31-33
Zoro #
G0276096
UPC #
010119891260
Country of Origin
United States
Dimensions
Lens Dia.
37mm
Lens Diameter
37 mm
Details
Item
Packette Magnifier
Power
5X
Diopter
20D
Focal Distance
2 in, 5.1 cm
Case
Plastic
Features
Aspheric Acrylic Lens
For Use With
Handles; Items That Need to Be Seen At A Closer Distance
Lens
Aspheric Acrylic
Product Type
Packette Magnifier
Magnification Power - Minimum
5X
Magnification Power - Maximum
20X
Description
If you are looking for a magnifier that can help you measure objects, the Bausch & Lomb 81-31-33 Packette Magnifier is an excellent choice. With its aspheric acrylic lens, this magnifier offers distortion free viewing. The 5X power magnification allows you to get a closer look at small items and hard to reach places. The 20D diopter of this packette magnifier is perfect for detailed inspection. This packette measures 2 in., 5.1 cm with a focal distance of 2 in., 5.1 cm. If you want an accurate reading of your measurements, the Bausch & Lomb Packette Magnifier is the tool to have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.