Zoro Homepage

5X Watchmakers Loupe

  • Mfr # 81-41-72

  • Zoro # G2113912


product price: $10.29
/ea

Key Features

Power
5X
Diopter
20D
Focal Distance (In./mm)
2 in /5.1cm
Lens Dia. (mm)
25.4
Features
Lightweight with Optical Quality Glass, Precision Molded to Fit Over Eye Lids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-41-72
Zoro #
G2113912
UPC #
010119841722
Country of Origin
United States

Dimensions

Lens Dia. (mm)
25.4
Lens Diameter
25.40 mm

Details

Item
Watchmakers Loupe
Power
5X
Diopter
20D
Focal Distance (In./mm)
2 in /5.1cm
Features
Lightweight with Optical Quality Glass, Precision Molded to Fit Over Eye Lids
Mounts
Handheld
Focal Distance
2 in, 5.1 cm
Product Type
Watchmakers Loupe

Description

When you are working with small parts, the Bausch & Lomb 81-41-72 Watchmakers Loupe is the perfect tool to have on hand. It has a light weight and is made of high quality glass. The loupe features precision moulding that fits over your eye lids. Made of lightweight optical quality glass, it has a power of 5X. With a diopter power of 20D, you can focus in on objects at different distances easily. Its focal distance measures 2 in., or 5.1 cm., which makes it easy to work with smaller parts without losing focus or detail. The Bausch & Lomb 81-41-72 Watchmakers Loupe gives you excellent clarity when you are working with small objects up close

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.