Zoro Homepage

7X Watchmakers Loupe

  • Mfr # 81-41-71

  • Zoro # G0805743


product price: $10.59
/ea

Key Features

Power
7X
Diopter
28D
Focal Distance (In./mm)
1.4
Lens Dia. (mm)
25.4
Features
Lightweight with Optical Quality Glass, Precision Molded to Fit Over Eye Lids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-41-71
Zoro #
G0805743
UPC #
010119841715
Country of Origin
United States

Dimensions

Lens Dia. (mm)
25.4
Lens Diameter
25.40 mm

Details

Item
Watchmakers Loupe
Power
7X
Diopter
28D
Focal Distance (In./mm)
1.4
Features
Lightweight with Optical Quality Glass, Precision Molded to Fit Over Eye Lids
Mounts
Handheld
Focal Distance
1.4 in
Product Type
Watchmakers Loupe

Description

Watchmakers Loupe, Power 7X, Diopter 28D, Focal Distance 1.4 in, Lens Diameter 25.40 mm, Features Lightweight with Optical Quality Glass, Precision Molded to Fit Over Eye Lids, Mounts Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.