BAUSCH LOMB WATCHMAKER'S LOUPES, 25.4 MM LENS, 2 IN FOCAL LENGTH, 20D, 5X MAGNIFICATION

  • Mfr # 57-101-714

  • Zoro # G522802479


product price:  $17.99
/ea

Key Features

Length
2 in
Height
2 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57-101-714
Zoro #
G522802479
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Height
2 in
Width
6 in

Details

Item
Loupes

Description

WATCHMAKERS-LOOK 814113 BAUSCH LOMB WATCHMAKER'S LOUPES AND ACCESSORIES HAVE LONG BEEN THE INDUSTRY STANDARD. THESE LIGHTWEIGHT GLASS MAGNIFIERS ARE AVAILABLE IN A COMPLETE RANGE OF POWERS. ALL BAUSCH LOMB WATCHMAKER'S LOUPES ARE MANUFACTURED FOR HEADBAND ATTACHMENT IF APPROPRIATE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.