Double Lens Magnifier, 3.5x, 14D
Mfr # 813476
Zoro # G0781471
product price: $40.79
/eaKey Features
Power
3.5X
Diopter
14D
Focal Distance
3 in, 7.3 cm
Lens Dia.
44.2mm
Includes
Carrying Pouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
813476
Zoro #
G0781471
UPC #
010119834762
Country of Origin
United States
Dimensions
Lens Dia.
44.2mm
Lens Diameter
1.63 in
Details
Item
Double Lens Magnifier
Power
3.5X
Diopter
14D
Focal Distance
3 in, 7.3 cm
Includes
Carrying Pouch
Lens
Glass
Features
Uses Two Plano-Convex Glass Lenses for a "Corrected" Wide, Flat Field
Case
Plastic
For Use With
Handles; Items That Need to Be Seen At A Closer Distance
Product Type
Double Lens Magnifier
Magnification Power - Maximum
3.5X
Description
The Bausch & Lomb Double Lens Magnifier has two plano-convex glass lenses that provide a wide, flat field of view. The diopter allows you to correct for your eyesight. This double lens magnifier comes with nickel plated case that features a swing away feature for easy use. It also uses two plano-convex glass lenses which are 1.63 in. in diameter and 44.2mm in diameter respectively. When it comes to magnifiers, the Bausch & Lomb Double Lens Magnifier is the one you should choose because of its quality design and functionality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.