Shop BAUSCH + LOMB
See all product information
Create Account
Eye Wash Solution, Sterile, 4 oz Bottle
- Mfr # BAL620252
- Zoro # G302500724
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Color
Clear
Type
Eye Wash
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAL620252
- Zoro #
- G302500724
- UPC #
- 310119002520
- Country of Origin
- United States
- Item
- Eye Wash
- Color
- Clear
- Type
- Eye Wash
Description
The BAUSCH + LOMB - BAL620252 is an eyewash unit intended for emergency rinsing of the eyes following exposure to irritants. It is categorized under eyewash and shower parts and accessories.
Key Features:
- Item type: Eye Wash
- Product type: Eye Wash
- Color: Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.