Zoro Homepage

Hastings Triplet Magnifier, 10X

  • Mfr # 81-61-71

  • Zoro # G2342584


product price: $36.65
/ea

Key Features

Power
10X
Diopter
40D
Focal Distance
1 in, 2.5 cm
Lens Dia.
15.8mm
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-61-71
Zoro #
G2342584
UPC #
010119861713
Country of Origin
United States

Dimensions

Lens Dia.
15.8mm
Overall Length
5/8 in
Lens Diameter
15.8 mm

Details

Item
Hastings Triplet Magnifier
Power
10X
Diopter
40D
Focal Distance
1 in, 2.5 cm
Case
Plastic
For Use With
Handles; Items That Need to Be Seen At A Closer Distance
Lens
Hastings Glass
Features
Incorporates 3 Separate Glass Lenses Bonded Together to Form a Compound Lens, Very Distinct Magnified Image Without Distortion
Product Type
Hastings Triplet Magnifier
Magnification Power - Maximum
10X

Description


The Hastings Triplet Magnifier is a high-quality, industrial-grade optical tool designed for detailed inspection tasks. This magnifier features a compound lens made from three separate glass lenses bonded together to provide clear, distortion-free images. With a power of 10X and diopter value of 40D, it offers superior magnification capabilities.
Key Features:

  • Compound Lens: Incorporates three distinct glass lenses into one unit for enhanced clarity and no image distortion.

  • High Magnification Power: Offers 10X magnifying power and a diopter value of 40D for precise detail examination.

  • Compact Size: Measuring only 5/8 inches in overall length, this tool is easy to handle and requires minimal storage space.

  • Nickel-Plated Case: Comes with a durable nickel-plated case that swings away when not in use.

  • Focal Distance & Lens Diameter: Provides an optimal focal distance of 1 inch (2.5 cm) with a lens diameter of 15.8 mm.
    This versatile Hastings Triplet Magnifier is suitable for any task requiring detailed inspection or examination.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.