Magnifier, 10x, Lighted Coddington
Mfr # 81-34-34
Zoro # G2707731
product price: $25.99
/eaKey Features
Power
10X
Diopter
40D
Focal Distance
1 in, 2.5 cm
Lens Dia.
19.8mm
Battery Type
AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81-34-34
Zoro #
G2707731
UPC #
010119834342
Country of Origin
United States
Dimensions
Lens Dia.
19.8mm
Battery Size
AA
Lens Diameter
19.8 mm
Details
Item
Illuminated Coddington
Power
10X
Diopter
40D
Focal Distance
1 in, 2.5 cm
Battery Type
AA
For Use With
Handles; Items That Need to Be Seen At A Closer Distance
Features
Provides for Sharp, Crisp Images
Product Type
Illuminated Coddington
Lens
Coddington Glass
Case
Plastic
Magnification Power - Maximum
10X
Description
With its crisp images and 10x magnification, the Bausch & Lomb 81-34-34 Illuminated Coddington is an ideal tool for tasks that require precision. The magnifier comes with a lighted coddington, which provides for sharp images. It has a diopter of 40D and focal distance of 1 in., 2.5 cm. Its lens diameter is 19.8 mm and its lens diameter is 19.8mm. The illuminated coddington has a battery type of AA and battery size of AA. This Bausch & Lomb Magnifier will make your next project easier to complete with greater accuracy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.