Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnifier, 20x, Hastings Triplet

  • Mfr # 81-61-81

  • Zoro # G2839584


product price: $46.29
/ea

Key Features

Power
20X
Diopter
80D
Focal Distance
0.5 in, 1.3 cm
Lens Dia.
8.3mm
Overall Length
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-61-81
Zoro #
G2839584
UPC #
010119861812
Country of Origin
United States

Dimensions

Lens Dia.
8.3mm
Overall Length
21/64 in
Lens Diameter
8.3 mm

Details

Item
Hastings Triplet Magnifier
Power
20X
Diopter
80D
Focal Distance
0.5 in, 1.3 cm
Case
Plastic
For Use With
Handles; Items That Need to Be Seen At A Closer Distance
Features
Incorporates 3 Separate Glass Lenses Bonded Together to Form a Compound Lens, Very Distinct Magnified Image Without Distortion
Lens
Hastings Glass
Product Type
Hastings Triplet Magnifier
Magnification Power - Maximum
20X

Description

Hastings Triplet Magnifier, Power 20X, Diopter 80D, Focal Distance 0.5 in, 1.3 cm, Lens Diameter 8.3 mm, Case Plastic, Features Incorporates 3 Separate Glass Lenses Bonded Together to Form a Compound Lens, Very Distinct Magnified Image Without Distortion, For Use With Handles; Items That Need to Be Seen At A Closer Distance, Lens Hastings Glass, Overall Length 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.