Magnifier, Measuring, 7x
Mfr # 81-34-35
Zoro # G1221455
product price: $55.99
/eaKey Features
Power
7X
Diopter
28D
Focal Distance
1.5 in, 3.9 cm
Lens Dia.
19.8mm
Case
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81-34-35
Zoro #
G1221455
UPC #
010119834359
Country of Origin
United States
Dimensions
Lens Dia.
19.8mm
Lens Diameter
19.8 mm
Details
Item
Hastings Triplet Measuring Magnifier
Power
7X
Diopter
28D
Focal Distance
1.5 in, 3.9 cm
Case
Plastic
Includes
Protective Case
For Use With
Handles; Items That Need to Be Seen At A Closer Distance
Features
Adjustable for Individual Focus, Provides a Flat, Distortion-Free Image
Lens
Glass
Product Type
Hastings Triplet Measuring Magnifier
Compatible Manufacturer Part Number
813436, 813437, 813438
Magnification Power - Maximum
7X
Description
When you need to measure small objects, the Bausch & Lomb 81-34-35 Magnifier is a must. It comes with an adjustable diopter that allows you to adjust it for your individual focus. This Hastings Triplet Measuring Magnifier has a 28D diopter and 7X power. The magnifier provides a flat, distortion free image thanks to its 1.5 in focal distance and 19.8 mm lens diameter. The transparent case keeps the lens safe when not in use, while the glass lens ensures clarity of vision. If you need to measure small objects, this Bausch & Lomb Magnifier is just what you are looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.