Scale, Metric
Mfr # 81-34-38
Zoro # G3139823
product price: $35.19
/eaKey Features
Type
Linear
Range
3/4 in
Graduations
0.1 mm
For Use With
Mfr. No. 81-34-35
Measurement Type
Linear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81-34-38
Zoro #
G3139823
UPC #
010119834380
Country of Origin
United States
Details
Item
Magnifier Measuring Scale
Type
Linear
Range
3/4 in
Graduations
0.1 mm
For Use With
Mfr. No. 81-34-35
Measurement Type
Linear
Product Type
Magnifier Measuring Scale
Magnification Measurement - Maximum
3/4 in
Description
If you're looking for a way to measure small objects, the Bausch & Lomb 81-34-38 Scale is your solution. Whether you're an artist or jeweler, it will help ensure that your work is precise and accurate. The magnifier measuring scale has graduations of 20.00 mm in 0.10 mm intervals, providing accurate measurements with ease. It features a range of 3/4 in.. This linear scale measures the distance between two points on an object through which it can pass. It also comes with a type of linear measurement that uses one fixed point and one movable point along the length of the scale's body to determine distance. If you need something reliable to take measurements with, then this Bausch & Lomb 81-34-38 Scale is exactly what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.