Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sight Savers Premoistened Lens Cleaning Tissues, 8 x 5, 100PK

  • Mfr # 8574GM

  • Zoro # G107351897


product price: $16.95
/pk 100, $0.17/ea

Key Features

Station Width
8"
Solution Type
Isopropyl alcohol
For Use With
eyeglasses, computer monitors, reading glasses, camera lenses
Tissue Count
100
Wipe Size
5"x8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8574GM
Zoro #
G107351897
UPC #
-
Country of Origin
United States

Dimensions

Station Width
8"
Wipe Size
5"x8"

Details

Item
Lens Cleaners
Solution Type
Isopropyl alcohol
For Use With
eyeglasses, computer monitors, reading glasses, camera lenses
Tissue Count
100
Tissue Dispensing Type
Dispenser box

Description

Keep glass or plastic lenses spotless with antistreaking, antistactic cleaner. Comes in dispenser box that can be attached to wall or placed on countertop. Tissues come in individual packets.


  • • Keeps glass or plastic lenses spotless.
  • • Antifog, antistactic.
  • • Dispenser box can be attached to wall or placed on countertop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.