Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Baw Plastics Shelf Label Holder, 7/8 x 6-1/2, PK100 SHELFLAB6.5

Shelf Label Holder, 7/8 x 6-1/2, PK100 (Discontinued)

  • Mfr # SHELFLAB6.5
  • Zoro # G3892691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHELFLAB6.5
Zoro #
G3892691
UPC #
-
Country of Origin
United States

Dimensions

Width
7/8 in
Length
6 1/2 in
Overall Width
7/8 in
Overall Length
6 1/2 in

Details

Item
Label Holder
Label Holder Mounting Type
Self Adhesive
Product Type
Label Holder
Label Attachment Type
Self-Adhesive

Description

Label Holder, Label Attachment Type Self-Adhesive, Mounting Type Self-Adhesive, Overall Length 6 1/2 in, Overall Width 7/8 in, Product Type Label Holder, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.