Sterile Water, Bottle, 1000mL
Mfr # BASW050114
Zoro # G3919404
product price: $10.49
/eaKey Features
Application - First Aid and Wound Care
Antiseptics
Formula
Distilled Sterile Water
Size
1000mL
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BASW050114
Zoro #
G3919404
UPC #
-
Country of Origin
United States
Dimensions
Size
1000mL
Size - First Aid and Wound Care
1 L
Details
Item
Sterile Water
Application - First Aid and Wound Care
Antiseptics
Formula
Distilled Sterile Water
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Industry Type
Healthcare
Package Type
Bottle
Item - First Aid and Wound Care
Sterile Water
Application
Antiseptics and Wound Care
Color
Clear
Description
Sterile Water, Size 1000mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.