Zoro Homepage

13" W X 18.5" L X 13" H

  • Mfr # 240-13469-ZORO

  • Zoro # G212303378


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Width
13"
Length
18.5"
Height
13"
Frame Color
Mosaic Blue/White
Frame Material
Mother of Pearl(outer layer)/MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-13469-ZORO
Zoro #
G212303378
UPC #
193271408788
Country of Origin
Viet Nam

Dimensions

Width
13"
Length
18.5"
Height
13"

Details

Frame Color
Mosaic Blue/White
Frame Material
Mother of Pearl(outer layer)/MDF
Assembled/Unassembled
Assembled
Includes
One End Table
For Use With
Living Room
Style
Bohemian
Care instruction
Wipe Clean
Features
Adorned with Natural Mother of Pearl

Description

Exuding a medley of tropical charm, the Draven end table brings unmatched charisma to your space. Made in Vietnam, this bohemian piece consists of a sturdy wood frame beautifully ornamented with natural mother of pearl. Its cylinder shape radiates soothing geometry while the round tabletop is perfect for daily use. The Draven will arrive fully assembled and utilizes a round base for excellent stability and support in minimalist design. With vibrant personality, the Draven end table adds a touch of mosaic artistry to any space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.