Zoro Homepage

13.8 W X 11.4 L X 25.6 H

  • Mfr # 200-12176-ZORO

  • Zoro # G704101451


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Width
13.8
Length
11.4
Height
25.6
Includes
One (1) End Table
Weight Capacity
8.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-12176-ZORO
Zoro #
G704101451
UPC #
193271222643
Country of Origin
China

Dimensions

Width
13.8
Length
11.4
Height
25.6
Overall Height
25.6
Overall Length
11.4
Overall Width
13.8

Details

Includes
One (1) End Table
Weight Capacity
8.8
Weight
8.8
For Use With
Living Room
Material
Paulownia Wood,MDF, Metal
Color
Oak Brown/Black

Description

The ergonomic design of the Olinda end table adds modern convenience to any interior. Made in China, this table is comprised of a solid metal frame fitted with sturdy wood. Two open shelves create a handy display for essentials, while two drawers offer secure storage space. Requiring minor assembly, the Olinda features wheeled casters for smooth mobility as needed. Cut-out accents complement the minimalist metal frame, making the Olinda end table a remarkable addition to the modern home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.