Zoro Homepage

13.8 W X 13.8 L X 16.2 H

  • Mfr # 195-12105-ZORO

  • Zoro # G004101748


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Width
13.8
Length
13.8
Height
16.2
Weight Capacity
13.9
Includes
One (1) End Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-12105-ZORO
Zoro #
G004101748
UPC #
193271217830
Country of Origin
China

Dimensions

Width
13.8
Length
13.8
Height
16.2
Overall Length
13.8
Overall Width
13.8
Overall Height
16.2

Details

Weight Capacity
13.9
Includes
One (1) End Table
Material
Metal,Marble
For Use With
Living Room
Color
White/Gold
Weight
13.9

Description

Accommodate your space with the lavish convenience of the Hadley end table. Made in China, this lovely piece is comprised of a solid metal base topped with a clean marble tabletop. The angled design of the base exudes geometric charm while allowing light to flow more easily throughout the room. The Hadley will arrive fully assembled and features a square tabletop that accentuates the crisp silhouette of the table. A convenient piece within a luxurious display, the Hadley end table is a fantastic addition to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.