Zoro Homepage

13.8" W X 18.1" L X 13.8" H

  • Mfr # 240-13471-ZORO

  • Zoro # G312303360


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Width
13.8"
Length
18.1"
Height
13.8"
Frame Color
Floral Bronze/Black
Frame Material
Mother of Pearl(outer layer)/MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-13471-ZORO
Zoro #
G312303360
UPC #
193271408801
Country of Origin
Viet Nam

Dimensions

Width
13.8"
Length
18.1"
Height
13.8"

Details

Frame Color
Floral Bronze/Black
Frame Material
Mother of Pearl(outer layer)/MDF
Assembled/Unassembled
Assembled
Includes
One End Table
Features
Adorned with Natural Mother of Pearl
For Use With
Living Room
Style
Bohemian
Care instruction
Wipe Clean

Description

Invigorate the mood of your space with the mosaic allure of the Feronia end table. Made in Vietnam, this bohemian piece consists of a sturdy wood frame ornately adorned with natural mother of pearl exhibiting a stunning floral design. The crisp lines and sleek angles of its avantgarde silhouette invigorate any setting with geometric flare. The Feronia will arrive fully assembled and features a square tabletop for convenience. Imbued with exotic artistry, the Feronia end table brings unmatched charm to any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.